This item is Discontinued.

Command Large Caddy, 4 lb Capacity, 8.5"w, Clear HOM-15

Large Caddy, 4 lb Capacity, 8.5"w, Clear (Discontinued)

  • Mfr # HOM-15
  • Zoro # G003467647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM-15
Zoro #
G003467647
UPC #
51141943169
Country of Origin
United States

Dimensions

Width
8.5"

Details

Color
Clear
Material
Plastic
Number of Compartments
1
Capacity
4 lb
Weight
0.341 lbs

Description

Great product to help organize kitchen and bathroom cabinets, closets and office. Helps provide organization without wall-damaging nails, screws, tacks or permanent adhesives. Holds strongly on a variety of surfaces including painted surfaces, wood, tile, metal and more. Comes off cleanly, no holes, marks, sticky residue or stains. Four pound holding capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.