Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17044
Zoro #
G5990658
UPC #
00076308731144
Country of Origin
Mexico
Dimensions
Depth
1.1"
Overall Length
6-3/4"
Details
Item
Large Canvas Hanger 17044ES,24,PK24
Color
White
Basic Hook Material
Plastic
Weight
0.0422 lb.
Working Load Limit
3 pounds
Description
Large Canvas Hanger 17044ES,24,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.