
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17083
Zoro #
G5977601
UPC #
00051131851597
Country of Origin
Mexico
Dimensions
Depth
1.573"
Overall Length
5-3/4"
Details
Hook Item
Bath Large Designer Hook
Number of Hooks
1
Basic Hook Material
Plastic
Working Load Limit
5 lb.
Color
Gray, White
Weight
0.105 lb.
Mounting
Command(TM) Strip
Item
Large Designer Hook w/WaterRstn,PK24
Description
Large Designer Hook w/WaterRstn,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.