Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BATH36
Zoro #
G5990621
UPC #
00076308730826
Country of Origin
China
Dimensions
Depth
2"
Overall Length
6-3/4"
Details
Hook Item
Bath Large Satin Nickel Double Hook
Number of Hooks
2
Basic Hook Material
Metal, Plastic
Working Load Limit
4 pounds
Color
Satin Nickel
Weight
0.127 lb.
Mounting
Adhesive
Item
Large Double Bath Hook,Satin Nic,PK16
Description
Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.