Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MR13-SS-ES
Zoro #
G301822483
UPC #
00051141390543
Country of Origin
China
Dimensions
Hook Height
3 3/8 in
Depth
1 1/8 in
Hook Base Width
1 1/8 in
Details
Hook Item
Large Metal Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Unfinished
Projection
7/8 in
Color
Stainless Steel
Mounting
Command(TM) Adhesive
Working Load Limit
4 lb
Hardware
Not Included
Includes
(1) Hook, (2) Strips
Basic Hook Material
Metal
Item
Large Metal Hook
Shop By
New Products
Points per Hook
1
Description
Large Metal Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Unfinished, Working Load Limit 4 lb, Hook Height 3 3/8 in, Hook Base Width 1 1/8 in, Projection 7/8 in, Stainless Steel, Depth 1 1/8 in, Thread Length Not Applicable, Includes (1) Hook, (2) Strips, Mounting Command(TM) Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.