
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17206
Zoro #
G5985730
UPC #
00051141946719
Country of Origin
United States
Dimensions
Overall Length
6-3/4"
Depth
0.688"
Details
Item
Large Picture Hanging Strips 172,PK24
Working Load Limit
4 pounds
Basic Hook Material
Foam
Color
White
Weight
0.0538 lb.
Description
Large Picture Hanging Strips 172,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.