Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BATH17
Zoro #
G8898823
UPC #
00076308728601
Country of Origin
Mexico
Dimensions
Depth
2.215"
Overall Length
6.375"
Details
Hook Item
Bath Large Towel Hooks
Number of Hooks
3
Weight
0.086 lb.
Item
Large Towel Hooks,Value Pack Ba,PK12
Description
Large Towel Hooks,Value Pack Ba,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.