Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17209
Zoro #
G8898701
UPC #
00051141369952
Country of Origin
United States
Dimensions
Depth
1.137"
Overall Length
6.375"
Details
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Med and Large Picture Hanging St,PK24
Includes
4 Pairs of Large, White Command Picture Hanging Strips (8 Strips total); 4 Pairs hold 16 lbs. Maximum frame size of 24 x 36
Working Load Limit
Medium: 3 pounds per set, Large: 4 pounds per set
Weight
0.085 lb.
Description
Med and Large Picture Hanging St,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.