Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BATH18
Zoro #
G5989057
UPC #
00076308728595
Country of Origin
Mexico
Dimensions
Depth
1.586"
Overall Length
6.375"
Details
Hook Item
Bath Medium Hooks
Number of Hooks
6
Weight
0.074 lb.
Item
Med Bath Hooks,Value Pack BATH1,PK12
Description
Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.