Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FC12
Zoro #
G5991111
UPC #
00076308911775
Country of Origin
China
Dimensions
Depth
0.47"
Overall Length
6-3/4"
Details
Hook Item
Forever Classic Medium Hooks
Number of Hooks
2
Basic Hook Material
Metal
Working Load Limit
3 lb.
Color
Brushed Nickel
Weight
0.287 lb.
Mounting
Adhesive
Item
Med Forever Classic Brushed Nick,PK16
Description
Med Forever Classic Brushed Nick,PK16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.