
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17021
Zoro #
G5968267
UPC #
00051131851245
Country of Origin
United States
Dimensions
Depth
0.32"
Overall Length
5-3/4"
Details
Basic Hook Material
Foam
Working Load Limit
3 lb.
Color
White
Weight
0.025 lb.
Item
Med Refill Strips 17021P-ES,PK36
Description
Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.