
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17065-7ES
Zoro #
G5989973
UPC #
00051141409504
Country of Origin
Mexico
Dimensions
Overall Length
2 1/8 in
Details
Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
7
Basic Hook Material
Plastic
Hook Finish
Plastic
Working Load Limit
2 lb
Projection
3/4 in
Color
White
Weight
0.11 lb
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Includes
(8) Medium Strips
Item
Med Wire Toggle Hook Value Pack,PK12
Points per Hook
1
Description
Wire Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 7, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Projection 3/4 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Base Dia. Not Applicable, Weight 0.11 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (8) Medium Strips, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 2 1/8 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.