Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17204
Zoro #
G3152073
UPC #
00051131949270
Country of Origin
Unknown
Dimensions
Hook Height
6 3/4 in
Width
3/4"
Hook Base Width
3 7/8 in
Overall Length
2 3/4 in
Length
2-3/4"
Details
Working Load Limit
3 lb
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Material
Foam
Hook Type
Command
Item
Medium Picture Hanging Strips Value Pack
Type
Clean Removal, Repositionable
Description
Working Load Limit 3 lb, Hook Height 6 3/4 in, Hook Base Width 3 7/8 in, White, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 2 3/4 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.