Shop COMMAND
See all product information
Create Account
Message Center, Slate
- Mfr # HOM24DEBS-ES
- Zoro # G3976597
product price:Â
$
20.99
/ea
Key Features
Color
Slate
Height
11.2 in
Overall Width
6.8 in
Type
Key Rack
Includes
1 x Dry-Erase Message Center, 8 x Foam Strips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOM24DEBS-ES
- Zoro #
- G3976597
- UPC #
- 051141598253
- Country of Origin
- China
Dimensions
- Height
- 11.2 in
- Overall Width
- 6.8 in
- Overall Depth
- 1.5 in
Details
- Item
- Message Center,Slate,HOM24DEBS,PK8
- Color
- Slate
- Type
- Key Rack
- Includes
- 1 x Dry-Erase Message Center, 8 x Foam Strips
- Features
- Adhesive, Reusable
- Weight Capacity
- 2 lbs
- Application
- Marker, Entryway, Dorm Room, Lanyard, Key, Home Office
- Mount Type
- Hanging, Surface
Description
Message Center,Slate,HOM24DEBS,PK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.