This item is Discontinued.

Command Mini Hooks, Small, Plastic, 0.5 lb Capacity, Clear, 30 Hooks and 32 Strips/Pack 17006CLR-30NA

Mini Hooks, Small, Plastic, 0.5 lb Capacity, Clear, 30 Hooks and 32 Strips/Pack (Discontinued)

  • Mfr # 17006CLR-30NA
  • Zoro # G805742591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17006CLR-30NA
Zoro #
G805742591
UPC #
638060923184
Country of Origin
Mexico

Dimensions

Hook Height
1.08"
Width
0.85"
Depth
0.44"

Details

Hook Item
Hangers/Hooks
Number of Hooks
30
Hook Material
Plastic
Color
White/Clear
Mounting
Wall

Description

Hold strongly, remove cleanly. Clear hooks blend in seamlessly allowing you to show what matters most, your décor, not how it's hung. Fast and easy to hang.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.