Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR13
Zoro #
G5985992
UPC #
00051141390543
Country of Origin
China
Dimensions
Depth
1.214"
Overall Length
6-3/4"
Details
Hook Item
Large Metal Hook
Number of Hooks
1
Basic Hook Material
Metal
Working Load Limit
4 pounds
Weight
0.104 lb.
Mounting
Adhesive
Item
Modern Metal Large Hook MR13SS,PK24
Description
Modern Metal Large Hook MR13SS,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.