Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MR03
Zoro #
G5989109
UPC #
00076308729417
Country of Origin
China
Dimensions
Depth
1.94"
Overall Length
6-3/4"
Details
Hook Item
Large Modern Reflections Oil Rubbed Bronze Metal Hook
Number of Hooks
1
Basic Hook Material
Metal
Working Load Limit
5 pounds
Color
Brushed Nickel
Weight
0.260 lb.
Item
Modern Reflections Large Metal Hook,PK16
Description
Modern Reflections Large Metal Hook,PK16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.