Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MR02
Zoro #
G5989048
UPC #
00076308729400
Country of Origin
China
Dimensions
Depth
1.188"
Overall Length
6-3/4"
Details
Item
Modern Reflections Medium Metal Hoo,PK16
Hook Item
Medium Modern Reflections Oil Rubbed Bronze Metal Hook
Number of Hooks
1
Color
Oil Rubbed Bronze
Basic Hook Material
Metal
Weight
0.139 lb.
Working Load Limit
5 pounds
Description
Modern Reflections Medium Metal Hoo,PK16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.