Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BATH21
Zoro #
G5984041
UPC #
00051141958439
Country of Origin
Mexico
Dimensions
Depth
1/4"
Overall Length
3-1/2"
Details
Hook Item
Bath Multi-Hook
Number of Hooks
1
Basic Hook Material
Plastic
Working Load Limit
5 pounds
Color
Frosted
Weight
0.250 lb.
Mounting
Adhesive
Item
Multi-Hook w/Water-Resistant Str,PK12
Description
Multi-Hook w/Water-Resistant Str,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.