Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FC13
Zoro #
G5992721
UPC #
00051141397108
Country of Origin
China
Dimensions
Depth
1.625"
Overall Length
6-3/4"
Details
Hook Item
Outdoor Oil Rubbed Bronze Metal Hook
Number of Hooks
1
Basic Hook Material
Metal
Working Load Limit
5 pounds
Color
Oil Rubbed Bronze
Weight
0.278 lb.
Mounting
Adhesive
Item
Outdoor Forever Classic Oil Rubbed ,PK20
Description
Outdoor Forever Classic Oil Rubbed ,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.