Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17091
Zoro #
G5986677
UPC #
00051141372891
Country of Origin
Mexico
Dimensions
Depth
1-1/2"
Overall Length
6-3/4"
Details
Hook Item
Outdoor Medium Clear Window Hooks
Number of Hooks
2
Basic Hook Material
Plastic
Working Load Limit
2 pounds
Color
Clear
Weight
0.064 lb.
Mounting
Adhesive
Item
Outdoor Med Clr Window Hooks/Clr S,PK24
Description
Outdoor Med Clr Window Hooks/Clr S,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.