Shop All Picture Hangers & Mirror Hanging Hardware
Command
Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132
Mfr # 17201-S132NA
Zoro # G401860408
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75"
- Width 0.75"
- Weight 0.578 lbs
- Color White
Product Information
- Brand Command
- MFR # 17201-S132NA
- Zoro # G401860408
- UPC # 68060655349
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Length | 2.75" |
Width | 0.75" |
Details
Description
These picture hanging strips make decorating quick and easy. One click tells you when these strips are locked in and hold tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. They work on a variety of surfaces including paint, wood, tile and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- WESLOCK Pocket Door Lock, Steel, Brown (00677X1X1)
- HES Latch GuardHES 4500 Series (150)
- GMS GMS:GMS 1" Mortise DUMMY - Brass (GMS-M100D-3)
- COMMAND Strips, Command, Poster (1702448ES)
- COMMAND Strip, Hanging, Command, Med (17204ES)
- COMMAND Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 (17206-S120NA)
- COMMAND Picture Hanging Strips, Value Pack, Removable, White, Med/Large, PK24 (17209ES)
- COMMAND Poster Strips, Removable, Holds Up to 1 lb, 5/8" x 1.75", White, PK256 (17024S256NA)
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK12 (17204-12ES)
- SCOTCH 3M Command Black Large Picture Hanging Strips 16 lb 4 pk (17206BLK-ES)
- Command Picture Hangers & Mirror Hanging Hardware