
Picture Hanging Strips, Removable, (4) Small 0.63 x 1.81 and (8) Medium 0.75x2.75, White, Pair, 12PK (Discontinued)
- Mfr # 17203
- Zoro # G103474729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17203
Zoro #
G103474729
UPC #
51131949263
Country of Origin
United States
Dimensions
Length
1.81"; 2.75"
Width
0.63"; 0.75"
Details
Color
White
Weight
0.132 lbs
Description
These picture hanging strips make decorating quick and easy. One click tells you when these strips are locked in and hold tight. Best of all, when you are ready to take down or move your pictures, they come off leaving no wall damage, cracked plaster or sticky residue. They work on a variety of surfaces including paint, wood, tile and more.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.