Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17086
Zoro #
G5992189
UPC #
00051141395210
Country of Origin
Mexico
Dimensions
Depth
1.375"
Overall Length
6-3/4"
Details
Hook Item
Bath Quartz Terrace Hooks
Number of Hooks
2
Basic Hook Material
Plastic
Working Load Limit
3 pounds
Color
Quartz
Weight
0.064 lb.
Item
Quartz Terrace Hook w/Water-Rstn,PK12
Description
Quartz Terrace Hook w/Water-Rstn,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.