This item is Discontinued.

Command Refill Strips, Removable, Holds up to 5 lbs, 0.75" x 3.65", White, PK6 17023P-ES

Refill Strips, Removable, Holds up to 5 lbs, 0.75" x 3.65", White, PK6 (Discontinued)

  • Mfr # 17023P-ES
  • Zoro # G000001752
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17023P-ES
Zoro #
G000001752
UPC #
51131851269
Country of Origin
United States

Dimensions

Width
0.75"
Length
3.65"

Details

Color
White
Weight
0.044 lbs

Description

CommandTM Refill Strips make it easy to move and rehang your CommandTM Products for cleaning, redecoration or re-organization. They stick to many surfaces, including tile, wood, metal and painted surfaces. Yet they also come off leaving no holes, marks, sticky residue or stains.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.