
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17040
Zoro #
G5969509
UPC #
00051131705364
Country of Origin
Mexico
Dimensions
Overall Length
6-3/4"
Depth
0.77"
Details
Item
Sawtooth Picture Hanger 17040ES,PK36
Weight
0.06 lb.
Color
White
Working Load Limit
5 lb.
Hook Item
Sawtooth Picture Hanger
Description
Sawtooth Picture Hanger 17040ES,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.