Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17037WMB-ES
Zoro #
G1932580
UPC #
00638060274323
Country of Origin
China
Dimensions
Hook Height
4 5/8 in
Hook Base Width
1 in
Details
Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Matte
Projection
3/4 in
Color
Black
Basic Hook Material
Metal
Points per Hook
1
Working Load Limit
5 lb
Item
Single Point Hook
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Matte, Working Load Limit 5 lb, Hook Height 4 5/8 in, Hook Base Width 1 in, Projection 3/4 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.