Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17069-S14NA
Zoro #
G1933509
UPC #
00076308928742
Country of Origin
China
Dimensions
Hook Height
4 1/8 in
Hook Base Width
1 1/2 in
Details
Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Number of Hooks
14
Hook Finish
Plastic
Projection
1 7/8 in
Color
White
Working Load Limit
3 lb
Basic Hook Material
Metal
Points per Hook
1
Item
Single Point Hook,Adhesive Back,PK14
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 14, Basic Hook Material Metal, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 1 7/8 in, White, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.