Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17088
Zoro #
G1902341
UPC #
00051141975689
Country of Origin
China
Dimensions
Depth
1.674"
Overall Length
6-3/4"
Details
Hook Item
Jumbo Slate Hook
Number of Hooks
1
Weight
0.0977 lb.
Item
Slate Jumbo Hook,PK24
Description
Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.