Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOM-18
Zoro #
G5968249
UPC #
00051141975702
Country of Origin
China
Dimensions
Depth
1-5/8"
Overall Length
4.35"
Details
Item
Slate Key Rail,HOM-18S-ES,1 Ra,PK8
Hook Item
Slate Key Rail
Color
Gray
Mounting
Command(TM) Adhesive
Basic Hook Material
Plastic
Working Load Limit
2 lb.
Weight
0.1145 lb.
Description
Slate Key Rail,HOM-18S-ES,1 Ra,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.