Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70532
Zoro #
G5969463
UPC #
00051131705326
Country of Origin
Mexico
Dimensions
Depth
1.658"
Overall Length
6-3/4"
Details
Hook Item
Small Utility Hooks
Number of Hooks
2
Basic Hook Material
Plastic
Working Load Limit
1 lb.
Color
White
Weight
0.05 lb.
Mounting
Command(TM) Adhesive
Item
Small Utility Hooks 17002ES,PK36
Description
Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.