Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17067
Zoro #
G1902122
UPC #
00051141598765
Country of Origin
Mexico
Dimensions
Depth
0.95"
Overall Length
6-3/4"
Details
Hook Item
Small Wire Hooks
Number of Hooks
4
Weight
0.045 lb.
Item
Small Wire Hooks,PK36
Description
Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.