
Small Wire Hooks, Small, Plastic/Metal, 0.5 lb Capacity, Clear, 15 Hooks and 20 Strips/Pack (Discontinued)
- Mfr # 17067CLR-15NA
- Zoro # G005742278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17067CLR-15NA
Zoro #
G005742278
UPC #
638060923221
Country of Origin
Mexico
Dimensions
Hook Height
1.6"
Width
0.75"
Depth
0.75"
Details
Hook Item
Hangers/Hooks
Number of Hooks
15
Hook Material
Metal; Plastic
Color
Clear
Mounting
Wall
Description
Organize damage-free. Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets or closets. Easy to use and help keep your walls looking beautiful. No tools required. Hang hats, bags, dog leashes, scarves and accessories where you want without nails or a hammer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.