This item is Discontinued.

Command Spring Hook, 3/4w x 5/8d x 1 1/2h, White, PK8 17089Q-8ES

Spring Hook, 3/4w x 5/8d x 1 1/2h, White, PK8 (Discontinued)

  • Mfr # 17089Q-8ES
  • Zoro # G4049952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17089Q-8ES
Zoro #
G4049952
UPC #
51141391472
Country of Origin
China

Dimensions

Width
3/4"
Depth
5/8"
Height
1 1/2"
Size
Assorted

Details

Color
White
Mounting
Adhesive
Weight
0.121 lbs
Capacity
0.25 lbs
Material
Plastic

Description

CommandTM Spring Hook, 3/4w x 5/8d x 1 1/2h, White, 8 Hooks/Packs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.