This item is Discontinued.

Command Tooling Systems Cross Drilling Spindle, 3:1 Ratio, 224in L LCC1C1101

Cross Drilling Spindle, 3:1 Ratio, 224in L (Discontinued)

  • Mfr # LCC1C1101
  • Zoro # G2042008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCC1C1101
Zoro #
G2042008
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
224 in
Shaft Dia.
32"

Details

Item
Collet Chuck
Compatible With
Citizen
Shank Type
Taper
Uses Collet Series
ER
Industry Number
ER11
Collet Series
ER11
Collet Capacity
0.275"
Projection
61 in
Drive Ratio
3:1
Max. RPM
18,000
Runout
Less Than or Equal to 0.0078"
Spindle Rotation
Bidirectional
Number of Spindles
1
Features
3:1 Drive Ratio, Maximum 1800 RPM
Compatible Collet Series
ER11
Speed - Maximum
1,800 RPM

Description

Collet Chuck, Projection 61 in, ER11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.