This item is Discontinued.

Command Tooling Systems Double Ended Spindle, 6000 rpm, 252in L LCR2P1101

Double Ended Spindle, 6000 rpm, 252in L (Discontinued)

  • Mfr # LCR2P1101
  • Zoro # G2041980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCR2P1101
Zoro #
G2041980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
252 in
Shaft Dia.
32"

Details

Item
Collet Chuck
Compatible With
Citizen
Shank Type
Taper
Uses Collet Series
ER
Industry Number
ER11
Collet Series
ER11
Collet Capacity
0.275"
Projection
87 in
Max. RPM
6,000
Number of Spindles
2
Runout
Less Than or Equal to 0.0078"
Spindle Rotation
Bidirectional
Drive Ratio
1:1
Features
1:1 Drive Ratio, Maximum 8000 RPM
Speed - Maximum
8,000 RPM
Compatible Collet Series
ER11

Description

Collet Chuck, Projection 87 in, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.