This item is Discontinued.

Command Tooling Systems Front Drilling Spindle, 8000 rpm, 177in L LSR2C1601

Front Drilling Spindle, 8000 rpm, 177in L (Discontinued)

  • Mfr # LSR2C1601
  • Zoro # G2041895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR2C1601
Zoro #
G2041895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
177 in
Shaft Dia.
34"

Details

Item
Collet Chuck
Compatible With
Star
Shank Type
Taper
Uses Collet Series
ER
Industry Number
ER16
Collet Series
ER16
Collet Capacity
0.406"
Projection
114 in
Drive Ratio
1:1
Runout
Less Than or Equal to 0.0078"
Spindle Rotation
Bidirectional
Number of Spindles
2
Max. RPM
8,000
Features
1:1 Drive Ratio, Maximum 8000 RPM
Speed - Maximum
8,000 RPM
Compatible Collet Series
ER16

Description

Collet Chuck, Projection 114 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.