This item is Discontinued.

Command Universal Picture Hanger, Large, Silver, 5 lb Capacity, 1 Hanger and 4 Strips 17047

Universal Picture Hanger, Large, Silver, 5 lb Capacity, 1 Hanger and 4 Strips (Discontinued)

  • Mfr # 17047
  • Zoro # G603474564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17047
Zoro #
G603474564
UPC #
51141320823
Country of Origin
China

Dimensions

Size
Large

Details

Hook Item
Hangers/Hooks
Color
Silver
Mounting
Wall
Includes
(1) Hanger; (2) Large Strips; (2) Mini Strips
Capacity
5 lb
Weight
0.103 lbs
Number of Hangers/Hooks
1

Description

Damage-free hanging. No nail holes. Holds strongly and removes cleanly. Works on a variety of surfaces. Great for hanging a wide variety of framed pictures and posters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.