
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17066
Zoro #
G5968072
UPC #
00051141365206
Country of Origin
Mexico
Dimensions
Depth
0.532"
Overall Length
6-3/4"
Details
Hook Item
Clear Small Window Hooks
Number of Hooks
3
Basic Hook Material
Plastic
Working Load Limit
1/2 pound
Color
Transparent
Weight
0.0542 lb.
Item
Window Hook 17066CLRUV-ES,PK36
Description
Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.