Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17068-HWES
Zoro #
G1902028
UPC #
00051141598758
Country of Origin
China
Dimensions
Hook Height
3 1/8 in
Hook Base Width
1 1/8 in
Depth
1 1/4 in
Overall Length
3 1/8 in
Details
Hook Item
Medium Wire Hooks
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Basic Hook Material
Metal
Working Load Limit
3 lb
Projection
1 1/4 in
Color
Red
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Hook Eye Inside W
11/16 in
Weight
0.09 lb
Includes
(4) Adhesive Strips
Item
Wire Hooks,Medium,PK24
Points per Hook
1
Description
Medium Wire Hooks, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 1 1/4 in, Red, Hook Eye Inside H Not Applicable, Hook Eye Inside W 11/16 in, Base Dia. Not Applicable, Depth 1 1/4 in, Weight 0.09 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (4) Adhesive Strips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.