Steam Iron, Self-Cleaning Steamer for Clothes with Nonstick Soleplate

  • Mfr # CCSI100

  • Zoro # G812452612


product price:  $21.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCSI100
Zoro #
G812452612
UPC #
819813016722
Country of Origin
China

Description

The Commercial Care CCSI100 is your classic steam iron. It has three professional grade functions that you are certain to use frequently Variable steam, vertical steam and burst steam. Vertical Steaming effectively smoothest out wrinkles and creases from garments, curtains, drapes, or linens when you don't want to set up or don't have your ironing board available. It also has a mist spray function to help get rid of those stubborn wrinkles. The 5. 1 ounce water tank capacity is sure to come in handy as you navigate through your daily ironing routine. It also has an extra-long cord with strain relief to allow for you to do your work just about anywhere you want. There is silicone fluoride coating on the soleplate, giving it those always important non-stick properties.


  • •POWERFUL & COMPACTThis outstanding COMMERCIAL CARE steamer for clothes is perfect for daily use at home or on the road. Our portable iron has dimensions of 9.3” x 4” x 5.06” and weighs just 1.5 lbs.
  • •PICK YOUR STEAMER FUNCTIONChoose between burst of steam and spray mist. This clothes iron helps make your garments wrinkle-free! Use for important events, business meetings, and special occasions. Look your best and feel your best thanks to this phenomenal iron steamer!
  • •IMPRESSIVE FEATURESWith 1200W of steaming power, our iron has a water tank capacity of 6.76 ozideal for ongoing and durable cleaning. Enjoy a 360-degree rotating extra-long 8 ft. cord.
  • •SOLEPLATEThe self-cleaning silicone fluoride nonstick coated soleplate on this portable iron is truly impressive. It’s also easily navigable with a sturdy ergonomic handle. Measuring cup included to help with water insert.
  • •EASY-CONTROL THERMOSTAT DIAL - Ergonomic design provides precise reading of settings for multiple textiles. Easy to use and select ideal steam output based on fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.