This item is Discontinued.

Commercial Chef 0.7 cu ft. 700 - Watt Countertop Microwave Oven, Black CHM7DBD

0.7 cu ft. 700 - Watt Countertop Microwave Oven, Black (Discontinued)

  • Mfr # CHM7DBD
  • Zoro # G410927871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHM7DBD
Zoro #
G410927871
UPC #
810064691645
Country of Origin
China

Details

Appliance Color
Black
Includes
Microwave oven, user manual,Turntable
Material
Stainless Steel, Plastic

Description

Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 0.7 cubic feet, this 0.7 microwave ensures you can grab and go with delicious meals. Our fantastic microwave black 17.8 x 10.2 x 11.7 will fit easily on kitchen countertops in homes, apartments, RVs, dorms, and more. Weighing only 22.3 lbs., you can transport this portable microwave anywhere so heated food and drink is within reach. This small microwave oven has 6 power levels, ensuring you find the function that works for you: Low, Medium, High, Defrost, Medium-Low & Medium-High. With mechanical controls for both settings and the timer, our small countertop microwave will heat from 30 seconds to 30 minutes! Additional features include a convenient pull handle, 700 watts of power, and efficient turntable that guarantees even heating. What's not to love about this COMMERCIAL CHEF microwave 0.7 cu ft? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!


  • •0.7 cubic foot
  • •700 watts of power
  • •Rotary dial controls
  • •6 power levels
  • •Defrost function

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.