Shop COMMERCIAL CHEF

5L capacity with digital control

  • Mfr # CHAFM4B

  • Zoro # G723785809


product price:  $69.29
/ea

Key Features

Auto Shut-Off
Yes
Current
12.5 A
Wattage
1,500 W
Number of Compartments
1
Control Type
Dial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHAFM4B
Zoro #
G723785809
UPC #
810194531309
Country of Origin
China

Dimensions

Overall Height
11 1/8 in
Overall Width
13 in
Overall Depth
9 5/8 in

Details

Item
5L capacity with digital control
Auto Shut-Off
Yes
Current
12.5 A
Wattage
1,500 W
Number of Compartments
1
Control Type
Dial
Energy Star Compliant
No
Maximum Operating Temperature
400 Degrees F
Color
Black
Weight
7.8 lb
Basket Capacity
4 qt
Minimum Operating Temperature
175 Degrees F
Pan Capacity
0.2 cu ft
Voltage
120V
Phase
Single
Features
Dial Knob Control, Dishwasher Safe Frying Basket
Material
Plastic, Stainless Steel
Power Source
Electric

Description

5L capacity with digital control, Basket Capacity 4 qt, Voltage 120V, Overall Height 11 1/8 in, Overall Width 13 in, Overall Depth 9 5/8 in, Wattage 1,500 W, Color Black, Energy Star Compliant No, Auto Shut-Off Yes, Current 12.5 A, Dishwasher Safe Yes, Features Dial Knob Control, Dishwasher Safe Frying Basket, Material Plastic, Stainless Steel, Minimum Operating Temperature 175 Degrees F, Phase Single, Power Source Electric, Weight 7.8 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.