Shop COMMERCIAL CHEF

8L capacity with digital control

  • Mfr # CHAFD8B

  • Zoro # G623785718


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Wattage
1,700 W
Maximum Operating Temperature
400 Degrees F
Number of Compartments
1
Control Type
Digital
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHAFD8B
Zoro #
G623785718
UPC #
810194531323
Country of Origin
China

Dimensions

Overall Width
18 3/8 in
Overall Depth
10 3/8 in
Overall Height
11 5/8 in

Details

Item
8L capacity with digital control
Wattage
1,700 W
Maximum Operating Temperature
400 Degrees F
Number of Compartments
1
Control Type
Digital
Material
Plastic, Stainless Steel
Voltage
120V
Pan Capacity
0.3 cu ft
Power Source
Electric
Energy Star Compliant
No
Features
0-60 Min Timer, 8 Preset Programs, Digital Touch Control, Non-Stick Pot and Tray
Minimum Operating Temperature
150 Degrees F
Color
Black
Current
14.2 A
Auto Shut-Off
Yes
Basket Capacity
8 qt
Weight
10.8 lb
Phase
Single

Description

8L capacity with digital control, Basket Capacity 8 qt, Voltage 120V, Overall Height 11 5/8 in, Overall Width 18 3/8 in, Overall Depth 10 3/8 in, Wattage 1,700 W, Color Black, Energy Star Compliant No, Auto Shut-Off Yes, Current 14.2 A, Dishwasher Safe Yes, Features 0-60 Min Timer, 8 Preset Programs, Digital Touch Control, Non-Stick Pot and Tray, Material Plastic, Stainless Steel, Minimum Operating Temperature 150 Degrees F, Phase Single, Power Source Electric, Weight 10.8 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.