Shop COMMERCIAL CHEF

8L capacity with digital control

  • Mfr # CHAFM5B

  • Zoro # G423785482


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
8.8 lb
Overall Width
14 1/4 in
Material
Plastic, Stainless Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHAFM5B
Zoro #
G423785482
UPC #
810194531316
Country of Origin
China

Dimensions

Overall Width
14 1/4 in
Overall Height
12 in
Overall Depth
9 1/2 in

Details

Item
8L capacity with digital control
Color
Black
Weight
8.8 lb
Material
Plastic, Stainless Steel
Voltage
120V
Pan Capacity
0.2 cu ft
Number of Compartments
1
Phase
Single
Minimum Operating Temperature
175 Degrees F
Auto Shut-Off
Yes
Wattage
1,500 W
Basket Capacity
5 qt
Features
Dial Knob Control, Dishwasher Safe Frying Basket
Maximum Operating Temperature
400 Degrees F
Current
12.5 A
Energy Star Compliant
No
Control Type
Dial
Power Source
Electric

Description

8L capacity with digital control, Basket Capacity 5 qt, Voltage 120V, Overall Height 12 in, Overall Width 14 1/4 in, Overall Depth 9 1/2 in, Wattage 1,500 W, Color Black, Energy Star Compliant No, Auto Shut-Off Yes, Current 12.5 A, Dishwasher Safe Yes, Features Dial Knob Control, Dishwasher Safe Frying Basket, Material Plastic, Stainless Steel, Minimum Operating Temperature 175 Degrees F, Phase Single, Power Source Electric, Weight 8.8 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.