Shop COMMERCIAL CHEF

Food Dehydrator

  • Mfr # CHD200S

  • Zoro # G123388167


product price:  $43.25
/ea

Key Features

Weight
5 lb
Overall Height
9 3/4 in
Number of Pans
5
Overall Width
10 1/4 in
Product Type
Dehydrator
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHD200S
Zoro #
G123388167
UPC #
810064695018
Country of Origin
China

Dimensions

Overall Height
9 3/4 in
Overall Width
10 1/4 in
Overall Depth
8 1/4 in

Details

Weight
5 lb
Item
Food Dehydrator
Number of Pans
5
Product Type
Dehydrator
Operating Temperature - Maximum
158 Degrees F
Wattage
240 W
Operating Temperature - Minimum
95 Degrees F

Description

Food Dehydrator, Product Type Dehydrator, Overall Height 9 3/4 in, Overall Width 10 1/4 in, Overall Depth 8 1/4 in, Wattage 240 W, Number of Pans 5, Weight 5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.