Shop All Grills & Smokers
Commercial Chef
Indoor Infrared Grill
Mfr # CHG16MB
Zoro # G009263069
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.8
- Overall Depth 14.8
- Overall Height 7
- Width 19.5
Product Information
- Brand Commercial Chef
- MFR # CHG16MB
- Zoro # G009263069
- UPC # 810064691867
- Country of Origin China
- Category Grills & Smokers
Dimensions
Overall Length | 14.8 |
Overall Depth | 14.8 |
Overall Height | 7 |
Width | 19.5 |
Details
Description
COMMERCIAL CHEF smokeless infrared grill brings healthy, fast and enjoyable BBQ grilling indoors. Infrared cooking technology helps reduce smoke and provides even heat distribution throughout the grill grate. Infrared directs heat directly to grill for faster, safer grilling. Accelerated heating process heats the grilling surface up to 446 degrees Farenheit in 7 minutes. A removable, dishwasher safe oil drip tray helps collect runoff fats, oils and grease for easy cleaning that helps reduce smoke when grilling. Enjoy a large cooking surface that measures 14.3 x 10.6. Non-stick aluminum grill grate is removable and dishwasher safe. Easy to operate using a turn dial control knob with ON and Keep Warm settings. Measures 19.5 x 14.8 x 7 overall. Weighs 11.7 lbs. 2.6 ft. power cord. ETL/CETL certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pruning Shears Kit (3008-21)
- AGRI-FAB Clear Lawn Vacuum Hose (41882)
- POOL CENTRAL Pool Central 32037733 6 - 12 in. Adjustable Blue Aluminum Swimming Pool Telescopic Pole for Vacuums & Skimmers (32037733)
- FLASH FURNITURE Creekside 46 in Round Outdoor Picnic Table, Green Top/Seat, Black Frame, Mesh Metal Top (SLF-EMR-46-GN-GG)
- FIRE MAGIC 9 In. Built-In Side Burner With 15 000 Btus And Push Button Ignition (3280)
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill (RA576813)
- MR. BAR-B-Q Ceramic Briquettes Mrbbq (06000Y)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 6qt. Cast Iron Pot (22 PKPTC)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Rotating Chili Roaster With Portable BBQ Stand & Regulator (CR-BARBACOA)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Chile Roaster Propane Roaster Drum & Regulator (CR-BARBACOA-1)
- Commercial Chef Grills & Smokers