Zoro Homepage

Mini Casserole Dish With Lid, 0.63 Qt. Cast Iron Casserole Dish

  • Mfr # CHCI063

  • Zoro # G412452623


product price: $27.49
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Casserole Dish User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI063
Zoro #
G412452623
UPC #
810064694431
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Casserole Dish User Manual

Description

Our COMMERCIAL CHEF 0.63 mini cast iron pot with lid is a wonderful addition to your kitchen. This cast iron mini dutch oven 8.2 x 4.53 x 2.2 is pre-seasoned and well-oiled to ensure even heat distribution and easy release cooking that prevents rusting. This mini pie dish 3.9 lbs. ensures you can create mouthwatering soups, appetizers, desserts, casseroles, and other fantastic recipes, served in a petite, adorable bowl. Complete with cast iron side handles and a stainless steel knob and lid, you can use your new mini iron on gas, electric, and induction ovens as well as grills and even over a roaring campfire! Make these mini bowls the next great addition to your at-home quality ramekin cookware. When it comes to mini pot pie dishes, the sturdy cast iron construction will make cooking a breeze. This cast iron casserole dish with lid is ideal for dinner parties, as guests will admire the fine construction and individual serving size of each. The cast iron lid ensures thorough and even cooking for all your kitchen needs. This COMMERCIAL CHEF cast iron casserole dish is your next cookware necessity.


  • •Cast Iron: Our COMMERCIAL CHEF small casserole dish (8.2" x 4.53" x 2.2") is made of quality cast iron. This baking dish with lid is a perfect addition to your kitchen casserole cookware.
  • •Lid & Handles: Two cast iron side handles and a stainless steel knob are highlights of this fantastic mini cast iron serving dish (3.9 lbs.). Easily transport from kitchen to table for mealtime.
  • •Use Anywhere: This covered casserole dish with lid is so versatile it can be used on gas, induction, or electric stoves. Use over a roaring campfire or grill for delicious cast iron seasoning cooking.
  • •Pre-seasoned: This round casserole with lid and mini gratin dish ramekin is preseasoned to ensure even heat distribution. It's also well-oiled for an easy-release cooking surface that prevents rusting.
  • •Delicious Recipes: Create mouthwatering casseroles, soups, appetizers, & desserts with our mini cast iron dutch oven with lid. Wow your guests with petite casserole dishes served in quality cookware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.