Zoro Homepage

Mixer Bottle 9 OZ Condiment, Salad Dressing Bottle With Push Button Mixer

  • Mfr # CH1569

  • Zoro # G609244987


product price: $11.79
/ea

Key Features

Includes
1*product, 1*manual
Color
white
Height
8.15 in
Width
3.31 in
Depth
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1569
Zoro #
G609244987
UPC #
819813019969
Country of Origin
China

Dimensions

Height
8.15 in
Width
3.31 in
Depth
3.31 in
Length
3.31 in

Details

Item
Mixer Bottle
Includes
1*product, 1*manual
Color
white

Description

Commercial Chef

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.