
Multipurpose Vegetable Slicer and Grater Set (Discontinued)
- Mfr # CH1517
- Zoro # G809245012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH1517
Zoro #
G809245012
UPC #
810064690686
Country of Origin
China
Dimensions
Length
5.87 in
Overall Width
12.32 in
Overall Height
3.94 in
Depth
5.87 in
Details
Item
Multipurpose Slicer
Handle Color
white
Includes
1*product, 1*manual
Description
4 Interchangeable Stainless Steel Blades with Hand Guard & Storage Bin, Durable Slices, Grates, Shreds, Garnishes;Food Collection Non-Skid Bin;Hand Guard to Grip Food
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.